Motion
EC3224-2016S
Aeroquip EC3224 Series Field Attachable Hose Fittings Bock Compressor 90˚ Elbow
MI ITEM #12883518
MFR #EC3224-2016S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip EC3224 Series Field Attachable Hose Fittings Bock Compressor 90˚ Elbow
MI ITEM #12883518
MFR #EC3224-2016S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC3224-2016S AEROQUIP EC3224 SERIES FIEL

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.05 in
  • Length
    3.73 in
  • Overall Length
    3.73 in
  • Manufacturer Catalog Number
    EC3224-2016S
  • Finish
    DURA-KOTE
  • End 1 Style
    Flanged
  • Inside Diameter
    0.65 in
  • Height
    5.11 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -16
  • Width
    1.97 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought