Overview
Mfr description
EJ2216-2424-001S AEROQUIP EJ2216 SERIES
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Thread Size2-12
- Compatible Hose Series430U
- Connection 1 Short NameORS
- Hose Cut-Off Factor3.55 in
- Length7.75 in
- Overall Length7.75 in
- Manufacturer Catalog NumberEJ2216-2424-001S
- End 1 Size2 in
- End 1 Thread2-12
- Hex Size2.25 in
- End 1 StyleORS
- Inside Diameter1.17 in
- Height3.47 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Weight2.00 lb
- Product TypesNipple Assembly
- ColorDura-Kote
- Overall Weight2.00 lb
- Width2.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data