Overview
Mfr description
EJ2223-2020-001S AEROQUIP EJ2223 SERIES
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- End GenderFemale
- MaterialCarbon steel
- Compatible Hose Series430U & 104U
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor4.32 in
- Length7.79 in
- Overall Length7.79 in
- Manufacturer Catalog NumberEJ2223-2020-001S
- End 1 Size1 1/4 in
- End 1 StyleFlanged
- Inside Diameter1.01 in
- Height2.65 in
- TypeHose Fitting
- Angle45 °
- Finish/CoatingDURA-KOTE
- Weight1.35 lb
- Product TypesNipple Assembly
- ColorDura-Kote
- Overall Weight1.35 lb
- Width2.13 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data