Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EJ2228-2420-001S

Aeroquip EJ2228 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883542
MFR #EJ2228-2420-001S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EJ2228-2420-001S AEROQUIP EJ2228 SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Compatible Hose Series
    430U & 104U
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.27 in
  • Length
    6.78 in
  • Overall Length
    6.78 in
  • Manufacturer Catalog Number
    EJ2228-2420-001S
  • End 1 Size
    1 1/2 in
  • End 1 Style
    Flanged
  • Inside Diameter
    0.98 in
  • Height
    2.71 in
  • Type
    Hose Fitting
  • Angle
    30 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.35 lb
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.35 lb
  • Width
    2.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought