Motion
EJ2910-0606
Aeroquip EJ2910 Series Crimp Hose Fittings Nipple
MI ITEM #12883548
MFR #EJ2910-0606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip EJ2910 Series Crimp Hose Fittings Nipple
MI ITEM #12883548
MFR #EJ2910-0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/8 in
  • Height
    1.02 in
  • Hose Cut-Off Factor
    1.25 in
  • Length
    2.12 in
  • Overall Length
    2.12 in
  • Width
    1.02 in

Details

  • Color
    Zinc Plating
  • Finish
    Zinc Plating
  • Finish/Coating
    Zinc Plating
  • Manufacturer Catalog Number
    EJ2910-0606
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
EJ2910-0606 AEROQUIP EJ2910 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought