Motion
EJ2911-0606
Aeroquip EJ2911 Series Crimp Hose Fittings Nipple 90˚
Mi Item #12883549
MFR #EJ2911-0606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip EJ2911 Series Crimp Hose Fittings Nipple 90˚
Mi Item #12883549
MFR #EJ2911-0606

Mfr description
EJ2911-0606 AEROQUIP EJ2911 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    3/8 in
  • Height
    1.02 in
  • Hose Cut-Off Factor
    0.789 in
  • Length
    3.31 in
  • Overall Length
    3.31 in
  • Width
    1.02 in

Details

  • Color
    Zinc Plating
  • Finish
    Zinc Plating
  • Finish/Coating
    Zinc Plating
  • Manufacturer Catalog Number
    EJ2911-0606
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)