Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EJ3805-6464-188

Aeroquip EJ3805 Series Marine Military Dogleg
MI ITEM #12883550
MFR #EJ3805-6464-188

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EJ3805-6464-188 AEROQUIP EJ3805 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Nickel-Aluminum Bronze
  • Compatible Hose Series
    FC132
  • Connection 1 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    5.47 in
  • Length
    10.81 in
  • Overall Length
    10.81 in
  • Manufacturer Catalog Number
    EJ3805-6464-188
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    3.5 in
  • Height
    8.28 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    Zinc Plating
  • Outer Diameter
    1.22 in
  • Product Types
    Fitting Assembly
  • Color
    Zinc Plating
  • Hose Dash Size
    64
  • Width
    6.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text