Motion
EJ6189-0808-392

DANFOSS AEROQUIP LLC
EJ6189-0808-392

Aeroquip EJ6189 Series Reusable Hose Fittings SAE 37
MI ITEM #12883552
MFR #EJ6189-0808-392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EJ6189-0808-392

Aeroquip EJ6189 Series Reusable Hose Fittings SAE 37
MI ITEM #12883552
MFR #EJ6189-0808-392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EJ6189-0808-392 AEROQUIP EJ6189 SERIES R
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    3/4-16
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.37 in
  • Length
    2.48 in
  • Overall Length
    2.48 in
  • Manufacturer Catalog Number
    EJ6189-0808-392
  • Finish
    Zinc Plating
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.875 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.38 in
  • Height
    0.88 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Product Types
    Nipple Assembly
  • Color
    Zinc Plating
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text