Motion
EJ7537-1212S
Aeroquip EJ7537 Series Crimp Hose Fittings SAE 37˚ Male Flare Rigid
MI ITEM #12883555
MFR #EJ7537-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip EJ7537 Series Crimp Hose Fittings SAE 37˚ Male Flare Rigid
MI ITEM #12883555
MFR #EJ7537-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/16 in
  • Height
    1.13 in
  • Hex Size
    1.125 in
  • Hose Cut-Off Factor
    1.72 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.5 in
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Overall Weight
    1.38 lb
  • Thread Size
    1 1/16-12
  • Weight
    1.38 lb
  • Width
    1.13 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    EJ7537-1212S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Overview

Mfr description
EJ7537-1212S AEROQUIP EJ7537 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought