Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip EJ9499 Series Reusable Hose Fittings Female ORS Swivel
MI ITEM #12883557
MFR #EJ9499-2424S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
EJ9499-2424S AEROQUIP EJ9499 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    2-12
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.97 in
  • Length
    5.54 in
  • Overall Length
    5.54 in
  • Manufacturer Catalog Number
    EJ9499-2424S
  • End 1 Size
    2 in
  • End 1 Thread
    2-12
  • Hex Size
    2.25 in
  • End 1 Style
    ORS
  • Inside Diameter
    1.26 in
  • Height
    4.25 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    2.85 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    2.85 lb
  • Hose Dash Size
    24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought