Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC1557 Series Crimp Hose Fittings ORS
MI ITEM #12883566
MFR #FC1557-1612S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC1557-1612S AEROQUIP FC1557 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon steel
  • Compatible Hose Series
    FC254
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.46 in
  • Length
    3.35 in
  • Overall Length
    3.35 in
  • Manufacturer Catalog Number
    FC1557-1612S
  • Hex Size
    1.375 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.6 in
  • Height
    1.38 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.42 lb
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Overall Weight
    0.42 lb
  • Hose Dash Size
    12
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text