Motion
FC1601-16S
Aeroquip FC1601 Series Crimp Hose Fittings Socket
MI ITEM #12883567
MFR #FC1601-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC1601 Series Crimp Hose Fittings Socket
MI ITEM #12883567
MFR #FC1601-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC1601-16S AEROQUIP FC1601 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    FC606
  • Connection 1 Short Name
    Compression
  • Hose Cut-Off Factor
    1.69 in
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Manufacturer Catalog Number
    FC1601-16S
  • End 1 Style
    Compression
  • Inside Diameter
    1.26 in
  • Height
    1.96 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.96 in
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    16
  • Width
    1.96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought