Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3056 Series Marine Military Nipple
MI ITEM #12883578
MFR #FC3056-2016-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC3056-2016-4 AEROQUIP FC3056 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.29 in
  • Length
    4.34 in
  • Overall Length
    4.34 in
  • Manufacturer Catalog Number
    FC3056-2016-4
  • End 1 Style
    Flanged
  • Inside Diameter
    0.82 in
  • Height
    1.84 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.84 in
  • Product Types
    Nipple
  • Hose Dash Size
    4
  • Width
    1.84 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought