Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3477 Series Marine Military Socket Assembly
MI ITEM #12883582
MFR #FC3477-40-188

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC3477-40-188 AEROQUIP FC3477 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Bronze
  • Compatible Hose Series
    FC132
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Manufacturer Catalog Number
    FC3477-40-188
  • Height
    4.01 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.22 in
  • Product Types
    Socket
  • Hose Dash Size
    40
  • Width
    4.01 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text