Motion
FC3477-48-188
Aeroquip FC3477 Series Marine Military Socket Assembly
Mi Item #12883583
MFR #FC3477-48-188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3477 Series Marine Military Socket Assembly
Mi Item #12883583
MFR #FC3477-48-188

Mfr description
FC3477-48-188 AEROQUIP FC3477 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    4.53 in
  • Hose Dash Size
    48
  • Length
    3.50 in
  • Overall Length
    3.50 in
  • Width
    7.65 in

Details

  • Compatible Hose Series
    FC132
  • Manufacturer Catalog Number
    FC3477-48-188
  • Material
    Bronze
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)