Overview
Mfr description
FC4053-3232S AEROQUIP FC4053 SERIES CRIM
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Specifications
- MaterialCarbon Steel
- Compatible Hose SeriesFC254
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor4.88 in
- Length8.93 in
- Overall Length8.93 in
- Manufacturer Catalog NumberFC4053-3232S
- End 1 StyleFlanged
- Inside Diameter1.62 in
- Height5.81 in
- TypeHose Fitting
- Angle90 °
- Finish/CoatingDURA-KOTE
- Weight4.72 lb
- Product TypesNipple Assembly
- ColorDura-Kote
- Overall Weight4.72 lb
- Hose Dash Size32
- Width3.12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data