Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC4504 Series Crimp Hose Fittings SAE Code 61
MI ITEM #12883593
MFR #FC4504-3232S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC4504-3232S AEROQUIP FC4504 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Material
    Carbon Steel
  • Compatible Hose Series
    FC254
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    5.36 in
  • Length
    9.75 in
  • Overall Length
    9.75 in
  • Manufacturer Catalog Number
    FC4504-3232S
  • End 1 Style
    Flanged
  • Inside Diameter
    1.62 in
  • Height
    4.30 in
  • Type
    Hose Fitting
  • Angle
    60 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.22 in
  • Product Types
    Nipple Assembly
  • Color
    Dura-Kote
  • Hose Dash Size
    32
  • Width
    2.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text