Motion
FC5307-2020-253

DANFOSS AEROQUIP LLC
FC5307-2020-253

Aeroquip FC5307 Series Marine Military Dogleg 90˚
MI ITEM #12883602
MFR #FC5307-2020-253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC5307-2020-253

Aeroquip FC5307 Series Marine Military Dogleg 90˚
MI ITEM #12883602
MFR #FC5307-2020-253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5307-2020-253 AEROQUIP FC5307 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Monel Stainless Steel Copper Nickel
  • Compatible Hose Series
    2808
  • Hose Cut-Off Factor
    3.28 in
  • Length
    5.18 in
  • Overall Length
    5.18 in
  • Manufacturer Catalog Number
    FC5307-2020-253
  • Hex Size
    1.88 in
  • Inside Diameter
    1.03 in
  • Height
    5.18 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    3.45 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    3.45 lb
  • Hose Dash Size
    20
  • Width
    1.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text