Motion
FC5812-0203S
Aeroquip FC5812 Series Crimp Hose Fittings Male Pipe Swivel
MI ITEM #12883607
MFR #FC5812-0203S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5812 Series Crimp Hose Fittings Male Pipe Swivel
MI ITEM #12883607
MFR #FC5812-0203S

Mfr description
FC5812-0203S AEROQUIP FC5812 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/8 in
  • Height
    0.65 in
  • Hex Size
    0.5625 in
  • Hose Cut-Off Factor
    1.62 in
  • Hose Dash Size
    -2
  • Inside Diameter
    0.1 in
  • Length
    2.42 in
  • Overall Length
    2.42 in
  • Thread Size
    1/8-27
  • Width
    0.56 in

Details

  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    3130, 37AL, 3740, FC370
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC5812-0203S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)