Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC7750-9696-188

Aeroquip FC7750 Series Marine Military Mil-F-24787/1, Group IX, Type F, Class II
MI ITEM #12883610
MFR #FC7750-9696-188

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC7750-9696-188 AEROQUIP FC7750 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    2580
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.64 in
  • Length
    6.75 in
  • Overall Length
    6.75 in
  • Manufacturer Catalog Number
    FC7750-9696-188
  • End 1 Size
    0.375 in
  • End 1 Style
    Flanged
  • Inside Diameter
    5.4 in
  • Height
    10.12 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Weight
    59.70 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    59.70 lb
  • Compatible Tube Outer Diameter
    0.375 in
  • Hose Dash Size
    96
  • Width
    10.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought