Overview
Mfr description
FC7754-0808-410 AEROQUIP FC7754 SERIES M
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- MaterialStainless Steel
- Compatible Hose Series2580
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor6.22 in
- Length15.79 in
- Overall Length15.79 in
- Manufacturer Catalog NumberFC7754-0808-410
- End 1 StyleFlanged
- Inside Diameter7.4 in
- Height15.79 in
- TypeHose Fitting
- Angle90 °
- Weight123.00 lb
- Product TypesFitting Assembly
- Overall Weight123.00 lb
- Hose Dash Size8
- Width12.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data