Motion
FC7754-1010-188

DANFOSS AEROQUIP LLC
FC7754-1010-188

Aeroquip FC7754 Series Marine Military Mil-F-24787/5, Group IX, Type D
Mi Item #12883616
MFR #FC7754-1010-188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC7754-1010-188

Aeroquip FC7754 Series Marine Military Mil-F-24787/5, Group IX, Type D
Mi Item #12883616
MFR #FC7754-1010-188

Mfr description
FC7754-1010-188 AEROQUIP FC7754 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    18.51 in
  • Hose Cut-Off Factor
    7.77 in
  • Hose Dash Size
    10
  • Inside Diameter
    9.4 in
  • Length
    18.51 in
  • Overall Length
    18.51 in
  • Overall Weight
    172.00 lb
  • Weight
    172.00 lb
  • Width
    14.62 in

Details

  • Compatible Hose Series
    2580
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    FC7754-1010-188
  • Material
    Monel Aluminum Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)