Motion
FC7780-9696-188

DANFOSS AEROQUIP LLC
FC7780-9696-188

Aeroquip FC7780 Series Marine Military Mil-F-24787/1, Group IX, Type FL, Class V
MI ITEM #12883620
MFR #FC7780-9696-188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC7780-9696-188

Aeroquip FC7780 Series Marine Military Mil-F-24787/1, Group IX, Type FL, Class V
MI ITEM #12883620
MFR #FC7780-9696-188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7780-9696-188 AEROQUIP FC7780 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Compatible Hose Series
    2580
  • Connection 1 Short Name
    Flanged
  • Length
    14.64 in
  • Overall Length
    14.64 in
  • Manufacturer Catalog Number
    FC7780-9696-188
  • End 1 Style
    Flanged
  • Inside Diameter
    5.4 in
  • Height
    11.46 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    96
  • Width
    11.98 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text