Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC7862-2024-228

Aeroquip FC7862 Series Marine Military 150 LB Steel Flange
MI ITEM #12883626
MFR #FC7862-2024-228

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC7862-2024-228 AEROQUIP FC7862 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.94 in
  • Length
    2.91 in
  • Overall Length
    2.91 in
  • Manufacturer Catalog Number
    FC7862-2024-228
  • Hex Size
    2.12 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.28 in
  • Height
    4.62 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    4.62 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    24
  • Width
    4.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought