Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC9073-3240-375

Aeroquip FC9073 Series Marine Military Female Sil-Braze Split Clamp
MI ITEM #12883632
MFR #FC9073-3240-375

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC9073-3240-375 AEROQUIP FC9073 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Female
  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    150901, AE370
  • Connection 1 Short Name
    Braze
  • Hose Cut-Off Factor
    3.27 in
  • Length
    6.10 in
  • Overall Length
    6.10 in
  • Manufacturer Catalog Number
    FC9073-3240-375
  • End 1 Size
    2 in
  • End 1 Style
    Braze
  • Inside Diameter
    2.06 in
  • Height
    4.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    1.188 in
  • Weight
    9.49 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    9.49 lb
  • Hose Dash Size
    40
  • Width
    4.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text