Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC9637-4848-188

Aeroquip FC9637 Series Marine Military Mil-F-24787/1, Group X, Type F, Class II
MI ITEM #12883642
MFR #FC9637-4848-188

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC9637-4848-188 AEROQUIP FC9637 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Bronze
  • Compatible Hose Series
    FC132
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.75 in
  • Length
    8.96 in
  • Overall Length
    8.96 in
  • Manufacturer Catalog Number
    FC9637-4848-188
  • End 1 Size
    3 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.51 in
  • Height
    7.50 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    21.30 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    21.30 lb
  • Compatible Tube Outer Diameter
    3 in
  • Hose Dash Size
    48
  • Width
    6.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought