Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9007-4040-66

Aeroquip FH9007 Series Marine Military Fitting Assembly
MI ITEM #12883647
MFR #FH9007-4040-66

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FH9007-4040-66 AEROQUIP FH9007 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Brass Aluminum Bronze
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.98 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Manufacturer Catalog Number
    FH9007-4040-66
  • Hex Size
    2.62 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.18 in
  • Height
    6.12 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    6.12 in
  • Weight
    7.85 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    7.85 lb
  • Hose Dash Size
    40
  • Width
    6.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought