Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9008-2432-66

Aeroquip FH9008 Series Marine Military Fitting Assembly
MI ITEM #12883650
MFR #FH9008-2432-66

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FH9008-2432-66 AEROQUIP FH9008 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Brass Aluminum Bronze
  • Compatible Hose Series
    302A, 2580, AE369, AE372, FC234
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    2.05 in
  • Length
    6.42 in
  • Overall Length
    6.42 in
  • Manufacturer Catalog Number
    FH9008-2432-66
  • Hex Size
    2.44 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.69 in
  • Height
    4.40 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    32
  • Width
    5.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought