Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9009-2432-375

Aeroquip FH9009 Series Marine Military Fitting Assembly
MI ITEM #12883654
MFR #FH9009-2432-375

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FH9009-2432-375 AEROQUIP FH9009 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Material
    Monel Aluminum Bronze
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    1.66 in
  • Length
    3.51 in
  • Overall Length
    3.51 in
  • Manufacturer Catalog Number
    FH9009-2432-375
  • Hex Size
    2.44 in
  • End 1 Style
    Flanged
  • Inside Diameter
    1.69 in
  • Height
    5.00 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    5 in
  • Weight
    4.92 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.92 lb
  • Hose Dash Size
    32
  • Width
    5.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought