Motion
FH9009-2432-66

DANFOSS AEROQUIP LLC
FH9009-2432-66

Aeroquip FH9009 Series Marine Military Fitting Assembly
Mi Item #12883656
MFR #FH9009-2432-66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9009-2432-66

Aeroquip FH9009 Series Marine Military Fitting Assembly
Mi Item #12883656
MFR #FH9009-2432-66

Mfr description
FH9009-2432-66 AEROQUIP FH9009 SERIES MA
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    5.00 in
  • Hex Size
    2.44 in
  • Hose Dash Size
    32
  • Inside Diameter
    1.69 in
  • Length
    3.51 in
  • Outer Diameter
    5 in
  • Overall Length
    3.51 in
  • Overall Weight
    4.53 lb
  • Weight
    4.53 lb
  • Width
    5.00 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    FH9009-2432-66
  • Material
    Brass Aluminum Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)