Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9024-4048-375

Aeroquip FH9024 Series Marine Military Fitting Assembly
MI ITEM #12883660
MFR #FH9024-4048-375

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FH9024-4048-375 AEROQUIP FH9024 SERIES M

Specifications

  • Material
    Aluminum Bronze
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    3.08 in
  • Length
    9.02 in
  • Overall Length
    9.02 in
  • Manufacturer Catalog Number
    FH9024-4048-375
  • End 1 Style
    Flanged
  • Inside Diameter
    2.5 in
  • Height
    6.25 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    48
  • Width
    6.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought