Motion
FH9045-2432-375

DANFOSS AEROQUIP LLC
FH9045-2432-375

Aeroquip FH9045 Series Marine Military Fitting Assembly
Mi Item #12883666
MFR #FH9045-2432-375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FH9045-2432-375

Aeroquip FH9045 Series Marine Military Fitting Assembly
Mi Item #12883666
MFR #FH9045-2432-375

Mfr description
FH9045-2432-375 AEROQUIP FH9045 SERIES M
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3 1/16 in
  • Height
    3.12 in
  • Hex Size
    3.12 in
  • Hose Cut-Off Factor
    2.05 in
  • Hose Dash Size
    32
  • Inside Diameter
    1.39 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Thread Size
    3 1/16-12
  • Width
    3.12 in

Details

  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End 1 Thread
    3 1/16-12
  • End Gender
    Male
  • Manufacturer Catalog Number
    FH9045-2432-375
  • Material
    Monel Aluminum Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)