Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ2221-01-1010S

Aeroquip E-Z Clip System A/C Refrigeration Products Nipple
MI ITEM #12883684
MFR #FJ2221-01-1010S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FJ2221-01-1010S AEROQUIP E-Z CLIP SYSTEM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Connection 1 Short Name
    UNF
  • Length
    5.76 in
  • Overall Length
    5.76 in
  • Manufacturer Catalog Number
    FJ2221-01-1010S
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1.06 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.37 in
  • Height
    2.53 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    10
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought