Motion
FJ2674-1010S
Aeroquip FJ2674 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883685
MFR #FJ2674-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ2674 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883685
MFR #FJ2674-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ2674-1010S AEROQUIP FJ2674 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH134
  • Connection 1 Short Name
    Line/Hose/Tube
  • Length
    7.91 in
  • Overall Length
    7.91 in
  • Manufacturer Catalog Number
    FJ2674-1010S
  • Finish
    DURA-KOTE
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.37 in
  • Height
    0.51 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -10
  • Width
    0.51 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought