Motion
FJ3243-0810S
Aeroquip FJ3243 Series Crimp Hose Fittings Universal Swivel 45˚ Elbow
MI ITEM #12883703
MFR #FJ3243-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3243 Series Crimp Hose Fittings Universal Swivel 45˚ Elbow
MI ITEM #12883703
MFR #FJ3243-0810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3243-0810S AEROQUIP FJ3243 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End 1 Style
    SAE
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Angle
    45 °
  • Angle Shape
    45°
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Body Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Material
    Carbon Steel
  • Inside Diameter
    0.37 in
  • Thread Size
    3/4-16
  • Type
    Hose Fitting
  • Height
    2.00 in
  • Hex
    0.88 in
  • Hex Size
    0.88 in
  • Length
    3.31 in
  • Manufacturer Catalog Number
    FJ3243-0810S
  • Overall Length
    3.31 in
  • Series
    FJ3243 Series
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought