Motion
FJ3249-0608S
Aeroquip FJ3249 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12883706
MFR #FJ3249-0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3249 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
Mi Item #12883706
MFR #FJ3249-0608S

Mfr description
FJ3249-0608S AEROQUIP FJ3249 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    9/16 in
  • Height
    1.57 in
  • Hex Size
    0.68 in
  • Hose Cut-Off Factor
    1.15 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.24 in
  • Length
    2.67 in
  • Overall Length
    2.67 in
  • Thread Size
    9/16-18
  • Width
    0.93 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3249-0608S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)