Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3599 Series Marine Military CPV Fitting
MI ITEM #12883717
MFR #FJ3599-2432-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FJ3599-2432-4 AEROQUIP FJ3599 SERIES MAR
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • End Gender
    Male
  • Material
    Monel
  • Thread Size
    3 1/16-12
  • Compatible Hose Series
    2651
  • Connection 1 Short Name
    UNS
  • Hose Cut-Off Factor
    2.05 in
  • Length
    3.89 in
  • Overall Length
    3.89 in
  • Manufacturer Catalog Number
    FJ3599-2432-4
  • End 1 Size
    3 1/16 in
  • End 1 Thread
    3 1/16-12
  • Hex Size
    3.12 in
  • End 1 Style
    UNS
  • Inside Diameter
    1.75 in
  • Height
    3.12 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    2.44 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    4
  • Width
    3.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought