Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4224 Series Crimp Hose Fittings NPTF
MI ITEM #12883722
MFR #FJ4224-0404S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FJ4224-0404S AEROQUIP FJ4224 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Compatible Hose Series
    FC493
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    0.96 in
  • Length
    1.62 in
  • Overall Length
    1.62 in
  • Manufacturer Catalog Number
    FJ4224-0404S
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.56 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.14 in
  • Height
    0.64 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    4
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text