Motion
FJ4441-1212S
Aeroquip FJ4441 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12883725
MFR #FJ4441-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4441 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #12883725
MFR #FJ4441-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4441-1212S AEROQUIP FJ4441 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 3/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    2.11 in
  • Length
    4.24 in
  • Overall Length
    4.24 in
  • Manufacturer Catalog Number
    FJ4441-1212S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.38 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.56 in
  • Type
    Hose Fitting
  • Height
    2.46 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.36 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.36 lb
  • Hose Dash Size
    -12
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought