Motion
FJ4629-0606S
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12883728
MFR #FJ4629-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 3/8 in Hose ID, Female
Mi Item #12883728
MFR #FJ4629-0606S

Mfr description
FJ4629-0606S AEROQUIP FJ4629 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    0.3800 in
  • Height
    0.87 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.96 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.28 in
  • Length
    1.64 in
  • Outer Diameter
    0.3800 in
  • Overall Length
    1.64 in
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    5/8-18 UNF
  • Width
    0.75 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC699
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    SAE 45
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • For Use With
    FC699
  • Manufacturer Catalog Number
    FJ4629-0606S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    45 °
  • Maximum Swivel Torque
    20 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    Female 45 °swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)