Motion
FJ4903-04-1010S

DANFOSS AEROQUIP LLC
FJ4903-04-1010S

Aeroquip FJ4903 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883734
MFR #FJ4903-04-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ4903-04-1010S

Aeroquip FJ4903 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #12883734
MFR #FJ4903-04-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4903-04-1010S AEROQUIP FJ4903 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    GH134
  • Hose Cut-Off Factor
    1.93 in
  • Length
    3.88 in
  • Overall Length
    3.88 in
  • Manufacturer Catalog Number
    FJ4903-04-1010S
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    0.88 in
  • Inside Diameter
    0.37 in
  • Height
    3.39 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -10
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought