Motion
FJ4907-07-1010S

DANFOSS AEROQUIP LLC
FJ4907-07-1010S

Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12883742
MFR #FJ4907-07-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ4907-07-1010S

Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #12883742
MFR #FJ4907-07-1010S

Mfr description
FJ4907-07-1010S AEROQUIP FJ4907 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    2.58 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    1.93 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.37 in
  • Length
    3.99 in
  • Overall Length
    3.99 in
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Width
    1.06 in

Details

  • Additional Details
    Crimp Style
  • Application
    Air conditioning
  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    GH134
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    Tube-O Female Short Pilot
  • End 1 Style
    ORS
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Tube-O
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Tube-O female long pilot
  • For Use With
    Air Conditioning
  • Manufacturer Catalog Number
    FJ4907-07-1010S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Seal Type
    Tube-O Female Long Pilot
  • Style
    90 °Elbow
  • Thread Angle
    60 °
  • Thread Standard
    Tube-O
  • Thread Type
    Tube-O Female Short Pilot
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)