Motion
FJ4920-01-1010S

DANFOSS AEROQUIP LLC
FJ4920-01-1010S

Aeroquip FJ4920 Series Crimp Hose Fittings Fitting Assembly
Mi Item #12883745
MFR #FJ4920-01-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ4920-01-1010S

Aeroquip FJ4920 Series Crimp Hose Fittings Fitting Assembly
Mi Item #12883745
MFR #FJ4920-01-1010S

Mfr description
FJ4920-01-1010S AEROQUIP FJ4920 SERIES C
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/8 in
  • Height
    1.22 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    3.31 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.37 in
  • Length
    4.27 in
  • Overall Length
    4.27 in
  • Thread Size
    7/8-14
  • Width
    1.06 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC505
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ4920-01-1010S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)