Motion
FJ4968-0606S
Aeroquip FJ4968 Series Crimp Hose Fittings ORS
Mi Item #12883748
MFR #FJ4968-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4968 Series Crimp Hose Fittings ORS
Mi Item #12883748
MFR #FJ4968-0606S

Mfr description
FJ4968-0606S AEROQUIP FJ4968 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    11/16 in
  • Height
    0.98 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.18 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.25 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Thread Size
    11/16-16
  • Width
    0.62 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ4968-0606S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)