Overview
Mfr description
FJ8149-2020S AEROQUIP 1R SERIES REUSABLE
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Hose Inside Diameter1.2500 in
- MaterialCarbon Steel
- Compatible Hose Series1509
- Connection 1 Short NameFlanged
- Hose Cut-Off Factor4.19 in
- Length8.61 in
- Overall Length8.61 in
- Manufacturer Catalog NumberFJ8149-2020S
- Hex Size1.62 in
- End 1 StyleFlanged
- Inside Diameter1.05 in
- Height3.97 in
- TypeHose Fitting
- Finish/CoatingDURA-KOTE
- Weight3.28 lb
- Product TypesNipple Assembly
- ColorDURA-KOTE
- Overall Weight3.28 lb
- Hose Dash Size20
- Width2.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data