Motion
FJ8709-2424S
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12883763
MFR #FJ8709-2424S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1-1/2 in Hose ID, Female
Mi Item #12883763
MFR #FJ8709-2424S

Mfr description
FJ8709-2424S AEROQUIP FJ8709 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • End 1 Size
    -32
  • Height
    6.95 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    2.56 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    5.50 in
  • Overall Length
    5.50 in
  • Size
    -32
  • Thread Size
    2-12 UN
  • Width
    2.25 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    ORS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    ORS
  • End 1 Thread
    2-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    90° Elbow
  • Manufacturer Catalog Number
    FJ8709-2424S
  • Material
    Steel
  • Maximum Swivel Torque
    165 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple Assembly
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)