Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9027 Series Reusable Hose Fittings SAE 37˚ Swivel 90˚ Elbow
MI ITEM #12883765
MFR #FJ9027-1212S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FJ9027-1212S AEROQUIP FJ9027 SERIES REUS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-12
  • Compatible Hose Series
    GH493, FC736
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.56 in
  • Length
    4.43 in
  • Overall Length
    4.43 in
  • Manufacturer Catalog Number
    FJ9027-1212S
  • Manufacturer Upc Number
    678146065988
  • UPC_NO
    678146065988
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    2.35 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text