Motion
FW1128-04S
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Socket
Mi Item #12883780
MFR #FW1128-04S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/4 in Hose ID, Socket
Mi Item #12883780
MFR #FW1128-04S

Mfr description
FW1128-04S AEROQUIP FW1128 SERIES CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • Height
    0.58 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.49 in
  • Length
    0.88 in
  • Overall Length
    0.88 in
  • SAE Size
    -4
  • Width
    0.58 in

Details

  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC493
  • Configuration
    Straight
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • End Gender
    Socket
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • For Use With
    FC493
  • Manufacturer Catalog Number
    FW1128-04S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)