Motion
FW1160-0606C
Aeroquip FW1160 Series Crimp Hose Fittings Nipple
MI ITEM #12883781
MFR #FW1160-0606C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1160 Series Crimp Hose Fittings Nipple
MI ITEM #12883781
MFR #FW1160-0606C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FW1160-0606C AEROQUIP FW1160 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.27 in
  • Length
    1.80 in
  • Overall Length
    1.80 in
  • Manufacturer Catalog Number
    FW1160-0606C
  • End 1 Style
    ORS
  • Inside Diameter
    0.25 in
  • Height
    0.61 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    -6
  • Width
    0.61 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought