Motion
FW1161-0606C
Aeroquip FW1161 Series Crimp Hose Fittings Nipple
Mi Item #12883784
MFR #FW1161-0606C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1161 Series Crimp Hose Fittings Nipple
Mi Item #12883784
MFR #FW1161-0606C

Mfr description
FW1161-0606C AEROQUIP FW1161 SERIES CRIM
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.61 in
  • Hose Cut-Off Factor
    1.69 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.25 in
  • Length
    2.23 in
  • Overall Length
    2.23 in
  • Width
    0.61 in

Details

  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • Manufacturer Catalog Number
    FW1161-0606C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)